Cabinet Compact Wall Mounting PU Seal 380 x 300 x 210mm Stainless Steel Ai

Order Code: ZT5023361S

£379.99 Inc VAT (20%)


Description

Rittal CABINET CMPCT WALL MNTNG PU SEAL 380X300X210MM STNLSS STL AI Cabinets & Accessories (AE) 1011600

Specifications for Cabinet Compact Wall Mounting PU Seal 380 x 300 x 210mm Stainless Steel Ai
  • Number of Doors
    1
  • Depth
    210mm
  • Width
    380mm
  • Colour
    Silver
  • Material
    Stainless Steel
  • Height
    300mm
  • IK Rating
    IK08
  • Surface Finish
    Untreated
  • IP Rating
    IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome