Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Cabinet Compact Wall PU Seal Stainless Steel - 1003600
By Rittal
Order Code:
ZT5023196S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/cabinet-compact-wall-pu-seal-stainless-steel-1003600/p/ZT5023196S
Add to quotation
View all Electrical Enclosure Accessories
Description
Rittal CABINET COMPACT WALL PU SEAL STAINLESS STEEL Cabinets & Accessories (AE) 1003600
Specifications
Specifications for Cabinet Compact Wall PU Seal Stainless Steel - 1003600
Width
300mm
Material
Stainless Steel
Number of Doors
1
Depth
210mm
Height
300mm
Colour
Silver
IP Rating
IP66
IK Rating
IK08
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome