Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Cabinet Compact Wall PU Seal Stainless Steel AISI316L
By Rittal
Order Code:
ZT5023304S
£659.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
659.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/cabinet-compact-wall-pu-seal-stainless-steel-aisi316l/p/ZT5023304S
Add to quotation
View all Electrical Enclosure Accessories
Description
Rittal CABINET COMPACT WALL PU SEAL STAINLESS STEEL AISI316L Cabinets & Accessories (AE) 1005500
Specifications
Specifications for Cabinet Compact Wall PU Seal Stainless Steel AISI316L
Number of Doors
1
Material
Stainless Steel
Height
380mm
Width
300mm
Colour
Silver
Depth
210mm
Surface Finish
Untreated
IP Rating
IP66
IK Rating
IK08
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome