Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Cabinet Wall Mounting 380 x 300 x 155mm Stainless Steel
By Rittal
Order Code:
ZT5102714S
£369.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
369.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/cabinet-wall-mounting-380-x-300-x-155mm-stainless-steel/p/ZT5102714S
Add to quotation
View all Electrical Enclosure Accessories
Description
Rittal CABINET WALL MOUNTING 380X300X155MM STAINLESS STEEL Cabinets & Accessories (AE) 1004600
Specifications
Specifications for Cabinet Wall Mounting 380 x 300 x 155mm Stainless Steel
Colour
Silver
Number of Doors
1
Material
Stainless Steel
Width
380mm
Height
300mm
Depth
155mm
Surface Finish
Untreated
IK Rating
IK08
IP Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome