Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Cabinet Wall Mounting 800 x 1000 x 300mm Stainless Steel
By Rittal
Order Code:
ZT5096860S
£1,299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/cabinet-wall-mounting-800-x-1000-x-300mm-stainless-steel/p/ZT5096860S
Add to quotation
View all Electrical Enclosure Accessories
Description
Rittal CABINET WALL MOUNTING 800X1000X300MM STAINLESS STEEL Cabinets & Accessories (AE) 1016600
Specifications
Specifications for Cabinet Wall Mounting 800 x 1000 x 300mm Stainless Steel
Depth
300mm
Width
800mm
Number of Doors
1
Height
1000mm
Material
Stainless Steel
Colour
Silver
IK Rating
IK08
IP Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome