Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Cover Ducting 50mm Grey PVC
By Schneider Electric
Order Code:
ZT4979321S
£7.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.29
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/cover-ducting-50mm-grey-pvc/p/ZT4979321S
Add to quotation
View all Electrical Enclosure Accessories
Description
Schneider Electric COVER DUCTING 50MM GREY PVC Steel Accessories AK2CD50
Specifications
Specifications for Cover Ducting 50mm Grey PVC
Colour
Grey
Length
2000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome