Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Crosspiece for Enclosures 800mm Wide 743mm
By Legrand
Order Code:
ZT5030412S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/crosspiece-for-enclosures-800mm-wide-743mm/p/ZT5030412S
Add to quotation
View all Electrical Enclosure Accessories
Description
Legrand CROSSPIECE FOR ENCLOSURES 800MM WIDE 743MM Equipment & Accessories 36784
Specifications
Specifications for Crosspiece for Enclosures 800mm Wide 743mm
Height
15mm
Material
Steel
Length
743mm
Surface Protection
Chromated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome