Door Internal 1200 x 800mm Metal

Order Code: ZT5065470S

£339.99 Inc VAT (20%)


Description

Legrand DOOR INTERNAL 1200X800MM METAL Equipment & Accessories 36323

Specifications for Door Internal 1200 x 800mm Metal
  • Height
    1134mm
  • Colour
    Grey
  • Width
    748mm
  • Depth
    17mm
  • Material
    Steel
  • Model
    Inner door
  • Surface Finish
    Powder coated
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome