Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Door Internal 500 x 400mm Metal
By Legrand
Order Code:
ZT5065388S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/door-internal-500-x-400mm-metal/p/ZT5065388S
Add to quotation
View all Electrical Enclosure Accessories
Description
Legrand DOOR INTERNAL 500X400MM METAL Equipment & Accessories 36316
Specifications
Specifications for Door Internal 500 x 400mm Metal
Colour
Grey
Width
348mm
Height
434mm
Material
Steel
Depth
17mm
IP Rating
IP20
Surface Finish
Powder coated
Model
Inner door
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome