Door Internal 600 x 400mm Metal

Order Code: ZT5065479S

£199.99 Inc VAT (20%)


Description

Legrand DOOR INTERNAL 600X400MM METAL Equipment & Accessories 36317

Specifications for Door Internal 600 x 400mm Metal
  • Material
    Steel
  • Width
    348mm
  • Height
    534mm
  • Depth
    17mm
  • Colour
    Grey
  • IP Rating
    IP20
  • Model
    Inner door
  • Surface Finish
    Powder coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome