Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Duct Slotted Cable 100 x 75mm x 2M Grey PVC
By Schneider Electric
Order Code:
ZT4979298S
£32.99
Inc VAT (20%)
£34.99
5.5% off
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
32.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/duct-slotted-cable-100-x-75mm-x-2m-grey-pvc/p/ZT4979298S
Add to quotation
View all Electrical Enclosure Accessories
Description
Schneider Electric DUCT SLOTTED CABLE 100X75MMX2M GREY PVC Steel Accessories AK2GD10075
Tags:
#ReducedPrice
Specifications
Specifications for Duct Slotted Cable 100 x 75mm x 2M Grey PVC
Length
2000mm
Colour
Grey
Width
100mm
Material
Polyvinyl chloride (PVC)
Height
75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome