Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Duct Slotted Cable 25 x 50mm x 2M Grey PVC
By Schneider Electric
Order Code:
ZT4979223S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/duct-slotted-cable-25-x-50mm-x-2m-grey-pvc/p/ZT4979223S
Add to quotation
View all Electrical Enclosure Accessories
Description
Schneider Electric DUCT SLOTTED CABLE 25X50MMX2M GREY PVC Steel Accessories AK2GD2550
Specifications
Specifications for Duct Slotted Cable 25 x 50mm x 2M Grey PVC
Length
2000mm
Width
25mm
Colour
Grey
Material
Polyvinyl chloride (PVC)
Height
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome