Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Duct Slotted Cable 37.5 x 75mm x 2M Grey PVC
By Schneider Electric
Order Code:
ZT4979266S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/duct-slotted-cable-37-5-x-75mm-x-2m-grey-pvc/p/ZT4979266S
Add to quotation
View all Electrical Enclosure Accessories
Description
Schneider Electric DUCT SLOTTED CABLE 37.5X75MMX2M GREY PVC Steel Accessories AK2GD3775
Specifications
Specifications for Duct Slotted Cable 37.5 x 75mm x 2M Grey PVC
Height
75mm
Material
Polyvinyl chloride (PVC)
Width
37.5mm
Colour
Grey
Length
2000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome