Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Electrical Boxes & Enclosures
/
Electrical Enclosure Accessories
Enclosure Klippon K11 80 x 75 x 58mm Aluminium
By Weidmuller
Order Code:
ZT5096524S
£30.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Electrical Enclosure Accessories
Description
Weidmuller ENCLOSURE KLIPPON K11 80X75X58MM ALUMINIUM Enclosures (P160) 573300000
Specifications
Specifications for Enclosure Klippon K11 80 x 75 x 58mm Aluminium
Product Type
Enclosures
Material
Aluminium
Dimensions
80 x 75 x 58mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome