Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Enclosure Moulded Stepped Glands 100 x 100 x 50mm
By Gewiss
Order Code:
ZT5092982S
£6.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.19
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/enclosure-moulded-stepped-glands-100-x-100-x-50mm/p/ZT5092982S
Add to quotation
View all Electrical Enclosure Accessories
Description
Gewiss ENCLOSURE MOULDED STEPPED GLANDS 100X100X50MM Junction Boxes GW44004
Specifications
Specifications for Enclosure Moulded Stepped Glands 100 x 100 x 50mm
Shape
Rectangular
Width
100mm
Colour
Grey
Depth
50mm
Length
100mm
Material
Plastic
IP Rating
IP55
Surface Protection
Untreated
Mounting Method
Wall-/ceiling mounting