Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Enclosure Moulded Stepped Glands 150 x 110 x 70mm
By Gewiss
Order Code:
ZT5092892S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/enclosure-moulded-stepped-glands-150-x-110-x-70mm/p/ZT5092892S
Add to quotation
View all Electrical Enclosure Accessories
Description
Gewiss ENCLOSURE MOULDED STEPPED GLANDS 150X110X70MM Junction Boxes GW44006
Specifications
Specifications for Enclosure Moulded Stepped Glands 150 x 110 x 70mm
Length
150mm
Width
110mm
Depth
70mm
Shape
Rectangular
Material
Plastic
Colour
Grey
IP Rating
IP55
Mounting Method
Wall-/ceiling mounting
Surface Protection
Untreated