Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Enclosure Moulded Stepped Glands 65 x 35mm
By Gewiss
Order Code:
ZT5093049S
£2.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.49
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/enclosure-moulded-stepped-glands-65-x-35mm/p/ZT5093049S
Add to quotation
View all Electrical Enclosure Accessories
Description
Gewiss ENCLOSURE MOULDED STEPPED GLANDS 65X35MM Junction Boxes GW44001
Specifications
Specifications for Enclosure Moulded Stepped Glands 65 x 35mm
Colour
Grey
Depth
35mm
Diameter
65mm
Shape
Round
Material
Plastic
IP Rating
IP44
Mounting Method
On central conduit box