Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Enclosure Moulded Stepped Glands 80 x 40mm
By Gewiss
Order Code:
ZT5093054S
£3.09
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.09
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/enclosure-moulded-stepped-glands-80-x-40mm/p/ZT5093054S
Add to quotation
View all Electrical Enclosure Accessories
Description
Gewiss ENCLOSURE MOULDED STEPPED GLANDS 80X40MM Junction Boxes GW44002
Specifications
Specifications for Enclosure Moulded Stepped Glands 80 x 40mm
Diameter
80mm
Material
Plastic
Colour
Grey
Shape
Round
Depth
40mm
Mounting Method
On central conduit box
IP Rating
IP44
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome