Heater Resistance IP20 100W 4.5A

Order Code: ZT5028569S

£169.99 Inc VAT (20%)


Description

Legrand HEATER RESISTANCE IP20 100W 4.5A Equipment & Accessories 35308

Specifications for Heater Resistance IP20 100W 4.5A
  • Height
    110mm
  • Depth
    90mm
  • Width
    60mm
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome