Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Junction Box 3 Terminal 60A White
By Scolmore
Order Code:
ZT4996651S
£8.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.39
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/junction-box-3-terminal-60a-white/p/ZT4996651S
Add to quotation
View all Electrical Enclosure Accessories
Description
Scolmore JUNCTION BOX 3 TERMINAL 60A WHITE Junction Boxes WA220
Specifications
Specifications for Junction Box 3 Terminal 60A White
Shape
Oval
Colour
White
Width
91mm
Depth
35mm
Length
153mm
Mounting Method
On central conduit box
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome