Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Junction Box 3 Terminal Downlighter 16A White
By Hager
Order Code:
ZT5006085S
£5.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/junction-box-3-terminal-downlighter-16a-white/p/ZT5006085S
Add to quotation
View all Electrical Enclosure Accessories
Description
Hager JUNCTION BOX 3 TERMINAL DOWNLIGHTER 16A WHITE Junction Boxes J501
Specifications
Specifications for Junction Box 3 Terminal Downlighter 16A White
Colour
White
Depth
27mm
Width
53mm
Length
122mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome