Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Junction Box 3 Terminal Selective Entry 30A Brown
By Scolmore
Order Code:
ZT4996374S
£4.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.19
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/junction-box-3-terminal-selective-entry-30a-brown/p/ZT4996374S
Add to quotation
View all Electrical Enclosure Accessories
Description
Scolmore JUNCTION BOX 3 TERMINAL SELECTIVE ENTRY 30A BROWN Junction Boxes WA077
Specifications
Specifications for Junction Box 3 Terminal Selective Entry 30A Brown
Diameter
90mm
Depth
35mm
Shape
Round
Colour
Black
Mounting Method
On central conduit box
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome