Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Junction Box 3 Way Heavy Duty 60A Brown
By Luceco
Order Code:
ZT4985618S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/junction-box-3-way-heavy-duty-60a-brown/p/ZT4985618S
Add to quotation
View all Electrical Enclosure Accessories
Description
Luceco JUNCTION BOX 3 WAY HEAVY DUTY 60A BROWN Junction Boxes 460
Specifications
Specifications for Junction Box 3 Way Heavy Duty 60A Brown
Length
160mm
Width
81mm
Depth
40.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome