Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Junction Box 4 Terminal 20A Brown Knockout Slot
By Hager
Order Code:
ZT5095553S
£3.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/junction-box-4-terminal-20a-brown-knockout-slot/p/ZT5095553S
Add to quotation
View all Electrical Enclosure Accessories
Description
Hager JUNCTION BOX 4 TERMINAL 20A BROWN KNOCKOUT SLOT Junction Boxes J201
Specifications
Specifications for Junction Box 4 Terminal 20A Brown Knockout Slot
Depth
25mm
Colour
Brown
Mounting Method
Flush mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome