Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Junction Box Deep Screwed Lid 460 x 380 x 180mm Grey IP56
By Gewiss
Order Code:
ZT5096511S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/junction-box-deep-screwed-lid-460-x-380-x-180mm-grey-ip56/p/ZT5096511S
Add to quotation
View all Electrical Enclosure Accessories
Description
Gewiss JUNCTION BOX DEEP SCREWED LID 460X380X180MM GREY IP56 Junction Boxes GW44221
Specifications
Specifications for Junction Box Deep Screwed Lid 460 x 380 x 180mm Grey IP56
Depth
180mm
Length
460mm
Colour
Grey
Shape
Rectangular
Material
Plastic
Width
380mm
IP Rating
IP56
Mounting Method
Wall-/ceiling mounting
Surface Protection
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome