Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Junction Box Lighting 3 Way 10A White
By Luceco
Order Code:
ZT4989646S
£2.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/junction-box-lighting-3-way-10a-white/p/ZT4989646S
Add to quotation
View all Electrical Enclosure Accessories
Description
Luceco JUNCTION BOX LIGHTING 3 WAY 10A WHITE Junction Boxes 410
Tags:
#ReducedPrice
Specifications
Specifications for Junction Box Lighting 3 Way 10A White
Colour
White
Shape
Rectangular
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome