Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Junction Box Plain Screwed Lid 380 x 300 x 120mm Grey IP56
By Zenith
Order Code:
ZT5093075S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/junction-box-plain-screwed-lid-380-x-300-x-120mm-grey-ip56/p/ZT5093075S
Add to quotation
View all Electrical Enclosure Accessories
Description
Zenith JUNCTION BOX PLAIN SCREWED LID 380X300X120MM GREY IP56 Junction Boxes GW44210
Specifications
Specifications for Junction Box Plain Screwed Lid 380 x 300 x 120mm Grey IP56
Shape
Rectangular
Length
396mm
Material
Plastic
Depth
128mm
IP Rating
IP56
Mounting Method
Wall-/ceiling mounting
Surface Protection
Untreated