Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Junction Box Smooth Walls Deep Screwed Lid 150 x 110 x 140mm Grey RAL
By Gewiss
Order Code:
ZT5093287S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/junction-box-smooth-walls-deep-screwed-lid-150-x-110-x-140mm-grey-ral/p/ZT5093287S
Add to quotation
View all Electrical Enclosure Accessories
Description
Gewiss JCTN BOX SMOOTH WALLS DEEP SCREWED LID 150X110X140MM GRY RAL Junction Boxes GW44216
Specifications
Specifications for Junction Box Smooth Walls Deep Screwed Lid 150 x 110 x 140mm Grey RAL
Length
150mm
Shape
Rectangular
Colour
Grey
Material
Plastic
Width
110mm
Depth
140mm
IP Rating
IP56
Surface Protection
Untreated
Mounting Method
Wall-/ceiling mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome