Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Junction Box Smooth Walls Pln Screwed Lid 460 x 380 x 120mm Grey RAL
By Gewiss
Order Code:
ZT5096438S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/junction-box-smooth-walls-pln-screwed-lid-460-x-380-x-120mm-grey-ral/p/ZT5096438S
Add to quotation
View all Electrical Enclosure Accessories
Description
Gewiss JCTN BOX SMOOTH WALLS PLN SCREWED LID 460X380X120MM GRY RAL Junction Boxes GW44211
Specifications
Specifications for Junction Box Smooth Walls Pln Screwed Lid 460 x 380 x 120mm Grey RAL
Length
460mm
Colour
Grey
Shape
Rectangular
Depth
120mm
Width
380mm
Material
Plastic
Surface Protection
Untreated
Mounting Method
Wall-/ceiling mounting
IP Rating
IP56
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome