Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Mounting for Module 1000mm
By ABB
Order Code:
ZT5104599S
£72.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/mounting-for-module-1000mm/p/ZT5104599S
Add to quotation
View all Electrical Enclosure Accessories
Description
ABB MOUNTING FOR MODULE 1000MM Turati - Sr (3200003) KD1060K
Specifications
Specifications for Mounting for Module 1000mm
Material
STOP
Model
Auxiliary contacts
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome