Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Plate for Watertight Enclosures 300 x 220mm Galvanised Metal
By Gewiss
Order Code:
ZT5093163S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/plate-for-watertight-enclosures-300-x-220mm-galvanised-metal/p/ZT5093163S
Add to quotation
View all Electrical Enclosure Accessories
Description
Gewiss PLATE FOR WATERTIGHT ENCLOSURES 300X220MM GALVANISED METAL Junction Boxes GW44617
Specifications
Specifications for Plate for Watertight Enclosures 300 x 220mm Galvanised Metal
Height
300mm
Width
220mm
Material
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome