Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Plate Mounting for Size 4 and 5 Enclosure 130 x 443mm
By ABB
Order Code:
ZT4992549S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/plate-mounting-for-size-4-and-5-enclosure-130-x-443mm/p/ZT4992549S
Add to quotation
View all Electrical Enclosure Accessories
Description
ABB PLATE MOUNTING FOR SIZE 4&5 ENCLOSURE 130X443MM Luca Plastic Enclosures (3100007) 1SL0298A00
Specifications
Specifications for Plate Mounting for Size 4 and 5 Enclosure 130 x 443mm
Width
443mm
Material
Green/yellow
Height
130mm
Surface Protection
I-profile
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome