Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Plate Mounting Perforated Lina 12.5 300 x 300mm
By Legrand
Order Code:
ZT4985512S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/plate-mounting-perforated-lina-12-5-300-x-300mm/p/ZT4985512S
Add to quotation
View all Electrical Enclosure Accessories
Description
Legrand PLATE MOUNTING PERFORATED LINA 12.5 300X300MM Equipment & Accessories 36002
Specifications
Specifications for Plate Mounting Perforated Lina 12.5 300 x 300mm
Material
Steel
Height
300mm
Width
300mm
Surface Protection
Galvanized
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome