Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Plate Mounting Perforated Lina 12.5 400 x 600mm
By Legrand
Order Code:
ZT4985644S
£55.99
Inc VAT (20%)
£59.99
6.5% off
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
55.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/plate-mounting-perforated-lina-12-5-400-x-600mm/p/ZT4985644S
Add to quotation
View all Electrical Enclosure Accessories
Description
Legrand PLATE MOUNTING PERFORATED LINA 12.5 400X600MM Equipment & Accessories 36022
Tags:
#ReducedPrice
Specifications
Specifications for Plate Mounting Perforated Lina 12.5 400 x 600mm
Material
Steel
Width
400mm
Height
600mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome