Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Plate Replacement Mounting 500 x 400mm
By ABB
Order Code:
ZT5103563S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/plate-replacement-mounting-500-x-400mm/p/ZT5103563S
Add to quotation
View all Electrical Enclosure Accessories
Description
ABB PLATE REPLACEMENT MOUNTING 500X400MM Turati - Sr (3200003) PF5040
Specifications
Specifications for Plate Replacement Mounting 500 x 400mm
Material
Green/yellow
Height
30mm
Width
360mm
Surface Protection
I-profile
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome