Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Rail Omega 75 x 15mm x 2M
By Schneider Electric
Order Code:
ZT4979734S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/rail-omega-75-x-15mm-x-2m/p/ZT4979734S
Add to quotation
View all Electrical Enclosure Accessories
Description
Schneider Electric RAIL OMEGA 75X15MMX2M Steel Accessories AM1DL201
Specifications
Specifications for Rail Omega 75 x 15mm x 2M
Length
2000mm
Height
25mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome