Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Rail Side Mntg for Size 2 Enclosure 450mm
By ABB
Order Code:
ZT4992127S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/rail-side-mntg-for-size-2-enclosure-450mm/p/ZT4992127S
Add to quotation
View all Electrical Enclosure Accessories
Description
ABB RAIL SIDE MNTG FOR SIZE 2 ENCLOSURE 450MM Luca Plastic Enclosures (3100007) 1SL0284A00
Specifications
Specifications for Rail Side Mntg for Size 2 Enclosure 450mm
Material
Green/yellow
Length
450mm
Mounting Method
Natural stone
Surface Finish
I-profile
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome