Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Rail Side Mntg for Size 5 Enclosure 750mm
By ABB
Order Code:
ZT4992176S
£43.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
43.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/rail-side-mntg-for-size-5-enclosure-750mm/p/ZT4992176S
Add to quotation
View all Electrical Enclosure Accessories
Description
ABB RAIL SIDE MNTG FOR SIZE 5 ENCLOSURE 750MM Luca Plastic Enclosures (3100007) 1SL0286A00
Specifications
Specifications for Rail Side Mntg for Size 5 Enclosure 750mm
Material
Green/yellow
Length
750mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome