Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Screw Hex Head Self Piercing/tapping 4.8 x 16mm
By Legrand
Order Code:
ZT4998615S
£1.04
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.04
0%
20 - 49
£1.00
4%
50 - 99
£0.96
7.5%
100 - 199
£0.92
11.5%
200 +
£0.87
16.5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.04
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/screw-hex-head-self-piercing-tapping-4-8-x-16mm/p/ZT4998615S
Add to quotation
View all Electrical Enclosure Accessories
Description
Legrand SCREW HEX HEAD SELF PIERCING/TAPPING 4.8X16MM Equipment & Accessories 34745
Tags:
#BulkDiscount
Specifications
Specifications for Screw Hex Head Self Piercing/tapping 4.8 x 16mm
Material
Steel
Thread diameter
4.8mm
Length
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome