Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Strap Cable Outdoor Mounting 152mm Black Hole
By ABB
Order Code:
ZT5100710S
Qty of 100 for
£169.00
Inc VAT (20%)
£1.69 each
Quantity
Price
Discount
1 - 9999
£1.69
0%
10000 - 19999
£1.62
4%
20000 +
£1.56
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
169.00
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/strap-cable-outdoor-mounting-152mm-black-hole/p/ZT5100710S
Add to quotation
View all Electrical Enclosure Accessories
Description
ABB STRAP CABLE OUTDOOR MOUNTING 152MM BLACK HOLE TY534MX
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Strap Cable Outdoor Mounting 152mm Black Hole
Material
Plastic
Colour
Black
Model
Without toothing
Surface Protection
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome