Upright Sectioned Set of 2 300mm

Order Code: ZT5030478S

£12.99 Inc VAT (20%)


Description

Legrand UPRIGHT SECTIONED SET OF 2 300MM Equipment & Accessories 36150

Specifications for Upright Sectioned Set of 2 300mm
  • Height
    237mm
  • Width
    29mm
  • Colour
    Silver
  • Depth
    17mm
  • Material
    Metal
  • Model
    Fastening profile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome