Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Box Insulated Adjustable IP65 200 x 155 x 80mm ABS
By Europa
Order Code:
ZT5023058S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/box-insulated-adjustable-ip65-200-x-155-x-80mm-abs/p/ZT5023058S
Add to quotation
View all Electrical Enclosures
Description
Europa BOX INSULATED ADJUSTABLE IP65 200X155X80MM ABS Moulded Junction Boxes PB520158
Specifications
Specifications for Box Insulated Adjustable IP65 200 x 155 x 80mm ABS
Width
200mm
Depth
80mm
Height
155mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome