Bracket Wall Mounting (set of 4) Bolts Polyester for 300mm Enclos

Order Code: ZT4990767S

£17.99 Inc VAT (20%)


Description

Legrand BRKT WALL MNTNG (SET OF 4) BOLTS POLYESTER FOR 300MM ENCLOS Marina Polyester Enclosures 36408

Specifications for Bracket Wall Mounting (set of 4) Bolts Polyester for 300mm Enclos
  • RAL Number
    7035
  • Material
    Plastic
  • Width
    25mm
  • Height
    60mm
  • Depth
    14.5mm
  • Colour
    Grey
  • Model
    Mounting kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome