Bracket Wall Mounting (set of 4) Bolts Polyester for 400 to 1200M

Order Code: ZT4990710S

£39.99 Inc VAT (20%)


Description

Legrand BRKT WALL MNTNG (SET OF 4) BOLTS POLYESTER FOR 400 TO 1200M Marina Polyester Enclosures 36409

Specifications for Bracket Wall Mounting (set of 4) Bolts Polyester for 400 to 1200M
  • Depth
    41mm
  • RAL Number
    7035
  • Height
    118mm
  • Width
    49mm
  • Colour
    Grey
  • Material
    Plastic
  • Model
    Mounting kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome