Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Horizontal 1 Door 400 x 600 x 250mm Metal
By Legrand
Order Code:
ZT5066174S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-horizontal-1-door-400-x-600-x-250mm-metal/p/ZT5066174S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC HORIZONTAL 1 DOOR 400X600X250MM METAL Atlantic Metal Enclosures 36977
Specifications
Specifications for Cabinet Atlantic Horizontal 1 Door 400 x 600 x 250mm Metal
RAL Number
7035
Height
400mm
Housing Material
Steel
Width
600mm
Internal Depth
230mm
Depth
200mm
Colour
Grey
Mounting Method
Surface mounted
Cover Model
Closed
Surface Protection
Powder coated
IK Rating
IK10
Plate Thickness
1.25mm
1mm
Type
Door
Type of Door
Single
Recess Depth
205mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome