Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Horizontal 1 Door 600 x 1000 x 300mm Metal
By Legrand
Order Code:
ZT5066184S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-horizontal-1-door-600-x-1000-x-300mm-metal/p/ZT5066184S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC HORIZONTAL 1 DOOR 600X1000X300MM METAL Atlantic Metal Enclosures 36979
Specifications
Specifications for Cabinet Atlantic Horizontal 1 Door 600 x 1000 x 300mm Metal
RAL Number
7035
Height
600mm
Internal Depth
280mm
Colour
Grey
Depth
300mm
Width
1000mm
Housing Material
Steel
Recess Depth
305mm
Plate Thickness
1.25mm
1.5mm
Type of Door
Double
Cover Model
Closed
Type
Door
Mounting Method
Surface mounted
Surface Protection
Powder coated
IK Rating
IK10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome