Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Square 1 Door 300 x 300 x 200mm Metal
By Legrand
Order Code:
ZT5066024S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-square-1-door-300-x-300-x-200mm-metal/p/ZT5066024S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC SQUARE 1 DOOR 300X300X200MM METAL Atlantic Metal Enclosures 36955
Specifications
Specifications for Cabinet Atlantic Square 1 Door 300 x 300 x 200mm Metal
Internal Depth
180mm
Width
300mm
Depth
200mm
Housing Material
Steel
RAL Number
7035
Colour
Grey
Height
300mm
Surface Protection
Powder coated
Recess Depth
205mm
Type of Door
Single
Mounting Method
Surface mounted
Plate Thickness
1mm
1.25mm
Cover Model
Closed
Type
Door
IK Rating
IK10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome