Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Square 1 Door 500 x 500 x 250mm Metal
By Legrand
Order Code:
ZT5065970S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-square-1-door-500-x-500-x-250mm-metal/p/ZT5065970S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC SQUARE 1 DOOR 500X500X250MM METAL Atlantic Metal Enclosures 36962
Specifications
Specifications for Cabinet Atlantic Square 1 Door 500 x 500 x 250mm Metal
Depth
250mm
Height
500mm
Colour
Grey
Housing Material
Steel
Internal Depth
230mm
RAL Number
7035
Width
500mm
Recess Depth
255mm
Cover Model
Closed
Mounting Method
Surface mounted
IK Rating
IK10
Surface Protection
Powder coated
Type of Door
Single
Plate Thickness
1.5mm
1mm
Type
Door
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome