Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Square 1 Door 600 x 600 x 250mm Metal
By Legrand
Order Code:
ZT5066005S
£279.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-square-1-door-600-x-600-x-250mm-metal/p/ZT5066005S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC SQUARE 1 DOOR 600X600X250MM METAL Atlantic Metal Enclosures 36964
Specifications
Specifications for Cabinet Atlantic Square 1 Door 600 x 600 x 250mm Metal
Depth
250mm
Colour
Grey
Width
600mm
Internal Depth
230mm
Height
600mm
RAL Number
7035
Housing Material
Steel
Plate Thickness
1mm
1.5mm
Cover Model
Closed
Type
Door
Recess Depth
255mm
IK Rating
IK10
Type of Door
Single
Surface Protection
Powder coated
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome