Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Square Glass Door 600 x 600 x 250mm Metal
By Legrand
Order Code:
ZT5066200S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-square-glass-door-600-x-600-x-250mm-metal/p/ZT5066200S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC SQUARE GLASS DOOR 600X600X250MM METAL Atlantic Metal Enclosures 36974
Specifications
Specifications for Cabinet Atlantic Square Glass Door 600 x 600 x 250mm Metal
Height
600mm
Width
600mm
Colour
Grey
RAL Number
7035
Housing Material
Steel
Internal Depth
230mm
Depth
250mm
Type of Door
Single
Surface Protection
Powder coated
Recess Depth
255mm
Cover Model
Closed
Mounting Method
Surface mounted
Type
Door
IK Rating
IK10
Plate Thickness
1mm
1.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome